Zoro Homepage

Boring bar with coolant - positive - screw A08M-SCLCR2

  • Mfr # A08M-SCLCR2

  • Zoro # G900015637


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Insert Size
6
Application
Steel version with internal cooling
Angle
-7.9°
Shank Height (In.)
12mm
Functional length
152mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A08M-SCLCR2
Zoro #
G900015637
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
6
Shank Height (In.)
12mm
Functional length
152mm
Minimum diameter
15mm
Connection diameter
13mm
Functional width
8mm

Details

Application
Steel version with internal cooling
Angle
-7.9°
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, A08M-SCLCR2, cutting direction - Right coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.