
Boring bar with coolant - positive - screw A08M-SDUCR2
Mfr # A08M-SDUCR2
Zoro # G200015627
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Application
Steel version with internal cooling
Shank Height (In.)
12mm
Insert Size
7
Angle
-5°
Series
Walter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A08M-SDUCR2
Zoro #
G200015627
UPC #
-
Country of Origin
United States
Dimensions
Shank Height (In.)
12mm
Insert Size
7
Connection diameter
13mm
Functional length
152mm
Minimum diameter
19mm
Functional width
11mm
Details
Application
Steel version with internal cooling
Angle
-5°
Series
Walter Turn
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A08M-SDUCR2, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.