
Boring bar with coolant - positive - screw A08M-STFCL2
Mfr # A08M-STFCL2
Zoro # G300015114
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Shank Height (In.)
12mm
Angle
0°
Functional width
8mm
Minimum diameter
15mm
Connection diameter
13mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A08M-STFCL2
Zoro #
G300015114
UPC #
-
Country of Origin
United States
Dimensions
Shank Height (In.)
12mm
Functional width
8mm
Minimum diameter
15mm
Connection diameter
13mm
Insert seat size
11
Functional length
152mm
Insert Size
11
Shank height
12mm
Details
Angle
0°
Included Angle (Deg.)
-7.2°
Series
Walter Turn
Application
Steel version with internal cooling
Left/Right Hand
Left
Coolant pressure
10bar
Lead angle
91°
Inclination angle
-7.2°
Rake Angle (Deg.)
0°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A08M-STFCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.