
Boring bar with coolant - positive - screw E06M-SCLCL2
Mfr # E06M-SCLCL2
Zoro # G100015246
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
0°
Insert Size
6
Left/Right Hand
Left
Functional length
152mm
Connection diameter
10mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-SCLCL2
Zoro #
G100015246
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
6
Functional length
152mm
Connection diameter
10mm
Functional width
6mm
Minimum diameter
12mm
Details
Rake Angle (Deg.)
0°
Left/Right Hand
Left
Lead angle
95°
Inclination angle
-10.7°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-SCLCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.