
Boring bar with coolant - positive - screw E08K-SCLCL06-R
Mfr # E08K-SCLCL06-R
Zoro # G900015231
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Insert seat size
6
Functional length
125mm
Coolant pressure
10bar
Application
Solid carbide version with internal cooling
Functional width
5mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08K-SCLCL06-R
Zoro #
G900015231
UPC #
-
Country of Origin
United States
Dimensions
Insert seat size
6
Functional length
125mm
Functional width
5mm
Minimum diameter
10mm
Connection diameter
8mm
Insert Size
6
Details
Coolant pressure
10bar
Application
Solid carbide version with internal cooling
Series
Walter Turn
Angle
0°
Included Angle (Deg.)
-13.8°
Left/Right Hand
Left
Inclination angle
-13.8°
Lead angle
95°
Rake Angle (Deg.)
0°
Description
Metric Indexable Boring Bars, Boring bar – Screw clamping, E08K-SCLCL06-R, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.