Zoro Homepage

Boring bar with coolant - positive - screw E08R-SWLCR2

  • Mfr # E08R-SWLCR2

  • Zoro # G600012271


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4
Angle
-8°
Application
Solid carbide version with internal cooling
Shank Height (In.)
12mm
Connection diameter
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08R-SWLCR2
Zoro #
G600012271
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
4
Shank Height (In.)
12mm
Connection diameter
13mm
Minimum diameter
16mm
Functional width
8mm
Functional length
203mm

Details

Angle
-8°
Application
Solid carbide version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, E08R-SWLCR2, cutting direction - Left coolant style - axial concentric exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.