
Boring bar with coolant - positive - screw E12S-SCLCL3
Mfr # E12S-SCLCL3
Zoro # G800011838
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
0°
Connection diameter
19mm
Left/Right Hand
Left
Lead angle
95°
Minimum diameter
24mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12S-SCLCL3
Zoro #
G800011838
UPC #
-
Country of Origin
United States
Dimensions
Connection diameter
19mm
Minimum diameter
24mm
Insert Size
9
Functional width
13mm
Functional length
254mm
Details
Rake Angle (Deg.)
0°
Left/Right Hand
Left
Lead angle
95°
Coolant pressure
10bar
Inclination angle
-6.4°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-SCLCL3, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.