Zoro Homepage

Boring bar with coolant - positive - screw E16R-SCLCR09-R

  • Mfr # E16R-SCLCR09-R

  • Zoro # G900015682


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Application
Solid carbide version with internal cooling
Insert Size
9
Angle
-8.4°
Minimum diameter
20mm
Functional width
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16R-SCLCR09-R
Zoro #
G900015682
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
9
Minimum diameter
20mm
Functional width
11mm
Connection diameter
16mm
Functional length
200mm

Details

Application
Solid carbide version with internal cooling
Angle
-8.4°
Series
Walter Turn

Description

Metric Indexable Boring Bars, Boring bar – Screw clamping, E16R-SCLCR09-R, cutting direction - Right coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.