Zoro Homepage

Boring bar with coolant - positive - screw E16T-SCLCL3

  • Mfr # E16T-SCLCL3

  • Zoro # G500011879


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Insert Size
9
Angle
-3.8°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Functional length
305mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16T-SCLCL3
Zoro #
G500011879
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
9
Functional length
305mm
Connection diameter
25mm
Functional width
16mm
Minimum diameter
31mm

Details

Angle
-3.8°
Application
Solid carbide version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, E16T-SCLCL3, cutting direction - Left coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.