
Boring bar with coolant - positive - screw E20S-SCLCL09-R
Mfr # E20S-SCLCL09-R
Zoro # G300013325
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Functional width
13mm
Functional length
220mm
Angle
0°
Included Angle (Deg.)
-6°
Left/Right Hand
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20S-SCLCL09-R
Zoro #
G300013325
UPC #
-
Country of Origin
United States
Dimensions
Functional width
13mm
Functional length
220mm
Insert seat size
9
Connection diameter
20mm
Minimum diameter
25mm
Insert Size
9
Details
Angle
0°
Included Angle (Deg.)
-6°
Left/Right Hand
Left
Lead angle
95°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Inclination angle
-6°
Rake Angle (Deg.)
0°
Description
Metric Indexable Boring Bars, Boring bar – Screw clamping, E20S-SCLCL09-R, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.