
Boring bar without coolant - positive - screw A06M-SWLCL2
Mfr # A06M-SWLCL2
Zoro # G800014211
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Functional length
152mm
Inclination angle
-11°
Minimum diameter
13mm
Rake Angle (Deg.)
0°
Shank height
9mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-SWLCL2
Zoro #
G800014211
UPC #
-
Country of Origin
United States
Dimensions
Functional length
152mm
Minimum diameter
13mm
Shank height
9mm
Functional width
6mm
Connection diameter
10mm
Insert Size
4
Details
Inclination angle
-11°
Rake Angle (Deg.)
0°
Lead angle
95°
Left/Right Hand
Left
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-SWLCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.