
Boring bar without coolant - positive - screw E06M-SDUCL2
Mfr # E06M-SDUCL2
Zoro # G500013804
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Inclination angle
-7°
Left/Right Hand
Left
Insert Size
7
Shank height
9mm
Functional width
10mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-SDUCL2
Zoro #
G500013804
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
7
Shank height
9mm
Functional width
10mm
Functional length
152mm
Minimum diameter
15mm
Connection diameter
10mm
Details
Inclination angle
-7°
Left/Right Hand
Left
Lead angle
93°
Coolant pressure
10bar
Rake Angle (Deg.)
0°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-SDUCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.