
Boring bar without coolant - positive - screw E06M-SDUCR2
Mfr # E06M-SDUCR2
Zoro # G800013726
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Included Angle (Deg.)
-7°
Minimum diameter
15mm
Shank Height (In.)
9mm
Connection diameter
10mm
Insert seat size
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-SDUCR2
Zoro #
G800013726
UPC #
-
Country of Origin
United States
Dimensions
Minimum diameter
15mm
Shank Height (In.)
9mm
Connection diameter
10mm
Insert seat size
7
Functional width
10mm
Functional length
152mm
Insert Size
7
Shank height
9mm
Details
Included Angle (Deg.)
-7°
Angle
0°
Series
Walter Turn
Application
Solid carbide version with internal cooling
Inclination angle
-7°
Coolant pressure
10bar
Rake Angle (Deg.)
0°
Lead angle
93°
Left/Right Hand
Right
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-SDUCR2, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.