
Boring bar without coolant - positive - screw E12S-SDUCR3
Mfr # E12S-SDUCR3
Zoro # G900014586
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Connection diameter
19mm
Shank Height (In.)
18mm
Insert seat size
11
Application
Solid carbide version with internal cooling
Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12S-SDUCR3
Zoro #
G900014586
UPC #
-
Country of Origin
United States
Dimensions
Connection diameter
19mm
Shank Height (In.)
18mm
Insert seat size
11
Minimum diameter
26mm
Functional length
254mm
Functional width
16mm
Shank height
18mm
Insert Size
11
Details
Application
Solid carbide version with internal cooling
Angle
0°
Series
Walter Turn
Included Angle (Deg.)
-3°
Lead angle
93°
Left/Right Hand
Right
Rake Angle (Deg.)
0°
Inclination angle
-3°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-SDUCR3, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.