
Boring Bars, A16T-SDUCL2-X
Mfr # A16T-SDUCL2-X
Zoro # G700014243
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Connection diameter
25mm
Minimum diameter
33mm
Angle
0°
Shank Height (In.)
23mm
Included Angle (Deg.)
0.9°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16T-SDUCL2-X
Zoro #
G700014243
UPC #
-
Country of Origin
Sweden
Dimensions
Connection diameter
25mm
Minimum diameter
33mm
Shank Height (In.)
23mm
Functional length
305mm
Insert seat size
7
Width
7.5mm
Functional width
19mm
Overall Length
317mm
Details
Angle
0°
Included Angle (Deg.)
0.9°
Application
Steel version with internal cooling
Series
Walter Turn
Description
Boring Bars, A16T-SDUCL2-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.