
Boring Bars, inch, A3000.20-Q32-165, Direction: neutral
Mfr # A3000.20-Q32-165
Zoro # G500031518
product price: $2,220.99
/ea
Free Shipping & Returns
Key Features
Pull stud, thread size
G 1/4
Shank Length (In.)
127mm
Mounting diameter
Q32
Series
Accure·tec
Application
For QuadFit exchangeable heads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3000.20-Q32-165
Zoro #
G500031518
UPC #
-
Country of Origin
France
Dimensions
Pull stud, thread size
G 1/4
Shank Length (In.)
127mm
Mounting diameter
Q32
Connection diameter
32mm
Overall Length
297.5mm
Thread Size
G 1/4
Shank length
127mm
Details
Series
Accure·tec
Application
For QuadFit exchangeable heads
Description
Boring Bars, , inch, A3000.20-Q32-165, Direction: neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.