
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit
Mfr # A05K-SCLPL2
Zoro # G300014483
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Left
Functional width
6mm
Minimum diameter
11mm
Lead angle
95°
Coolant pressure
10bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A05K-SCLPL2
Zoro #
G300014483
UPC #
-
Country of Origin
United States
Dimensions
Functional width
6mm
Minimum diameter
11mm
Shank height
7mm
Connection diameter
8mm
Functional length
127mm
Insert Size
6
Details
Left/Right Hand
Left
Lead angle
95°
Coolant pressure
10bar
Inclination angle
-9°
Rake Angle (Deg.)
0°
Description
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 5/16, A05K-SCLPL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.