
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit
Mfr # A08M-SCLPL2
Zoro # G500015082
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Application
Steel version with internal cooling
Shank Height (In.)
12mm
Insert Size
6
Angle
-2.6°
Functional length
152mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A08M-SCLPL2
Zoro #
G500015082
UPC #
-
Country of Origin
United States
Dimensions
Shank Height (In.)
12mm
Insert Size
6
Functional length
152mm
Minimum diameter
15mm
Connection diameter
13mm
Functional width
8mm
Details
Application
Steel version with internal cooling
Angle
-2.6°
Series
Walter Turn
Orthogonal rake angle
6°
Description
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 1/2, A08M-SCLPL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.