
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit
Mfr # E08R-STFCL1.8
Zoro # G400014796
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Coolant pressure
10bar
Functional width
9mm
Minimum diameter
16mm
Insert Size
9
Connection diameter
13mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08R-STFCL1.8
Zoro #
G400014796
UPC #
-
Country of Origin
India
Dimensions
Functional width
9mm
Minimum diameter
16mm
Insert Size
9
Connection diameter
13mm
Shank height
12mm
Functional length
203mm
Details
Coolant pressure
10bar
Inclination angle
-7°
Lead angle
91°
Left/Right Hand
Left
Rake Angle (Deg.)
0°
Description
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 1/2, E08R-STFCL1.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.