Zoro Homepage

Boring Bars, unit: inch, direction: Right, coolant: axial inclined exi

  • Mfr # A20T-SDUCR3-X

  • Zoro # G000014509


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
30mm
Angle
-7.5°
Insert Size
11
Application
Steel version with internal cooling
Connection diameter
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20T-SDUCR3-X
Zoro #
G000014509
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Height (In.)
30mm
Insert Size
11
Connection diameter
32mm
Functional width
22mm
Minimum diameter
40mm
Overall length
320.3mm
Functional length
305mm

Details

Angle
-7.5°
Application
Steel version with internal cooling
Series
Walter Turn

Description

Boring Bars, unit: inch, direction: Right, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 1 1/4, A20T-SDUCR3-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.