Zoro Homepage

Boring Bars, unit: inch, direction: Right, coolant: axial inclined exi

  • Mfr # A24T-DVUNR3

  • Zoro # G800012293


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Minimum diameter
51mm
Insert seat size
16
Connection diameter
38mm
Angle
-6°
Shank Height (In.)
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24T-DVUNR3
Zoro #
G800012293
UPC #
-
Country of Origin
Sweden

Dimensions

Minimum diameter
51mm
Insert seat size
16
Connection diameter
38mm
Shank Height (In.)
35mm
Functional length
305mm
Functional width
29mm
Shank height
35mm
Insert Size
16

Details

Angle
-6°
Included Angle (Deg.)
-8°
Series
Walter Turn
Application
Steel version with internal cooling
Left/Right Hand
Right
Inclination angle
-8°
Rake Angle (Deg.)
-6°
Lead angle
93°
Coolant pressure
10bar

Description

Boring Bars, unit: inch, direction: Right, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 1 1/2, A24T-DVUNR3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.