Shop WALTER
See all product information
Create Account
Burnisher Belts, 25" L, PK3
- Mfr # 07H242
- Zoro # G723360259
product price:Â
$
27.35
/pk of 3, $9.12/ea
Key Features
Overall Width
1 1/4 in
Wire Rope Length
25 in
Abrasive Material
Ceramic
Grade
Coarse
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07H242
- Zoro #
- G723360259
- UPC #
- 662980070529
- Country of Origin
- Germany
- Abrasive Material
- Ceramic
- Grade
- Coarse
- Color
- Tan
- Abrasive Type
- Non-Woven
- Item
- Burnisher Belts
- Series
- BLENDEX
- Belt Joint Type
- T-Lock
- Wire Color
- Tan
Dimensions
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 25 in
- Overall Length
- 25 in
- Length
- 25 in
Description
Burnisher Belts, Abrasive Material Ceramic, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series BLENDEX, Grade Coarse, Overall Length 25 in, Overall Width 1 1/4 in, Resistance Properties Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Flexibility Type Not Applicable, Belt Joint Type T-Lock, Color Tan, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.