Zoro Homepage

Capto adaptor, square shank tools, A2120-C6-25R-122-P

  • Mfr # A2120-C6-25R-122-P

  • Zoro # G000031988


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Functional length
122mm
Taper Size
C6
Radial width
32mm
Functional width
13mm
Usable length
122mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2120-C6-25R-122-P
Zoro #
G000031988
UPC #
-
Country of Origin
Germany

Dimensions

Functional length
122mm
Taper Size
C6
Radial width
32mm
Functional width
13mm
Usable length
122mm
Connection diameter
100mm
Height
25mm
Width
38mm

Description

Capto adaptor, square shank tools, A2120-C6-25R-122-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.