Capto - Boring bar - negative - clamp / wedge C4-DCLNL-17090-12
- Mfr # C4-DCLNL-17090-12
- Zoro # G600021457
product price:
$
571.99
/ea
Free Shipping & Returns
Key Features
Insert Size
12
Projection
90mm
Angle
-12°
Application
Walter Capto
TM
Minimum diameter
32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4-DCLNL-17090-12
- Zoro #
- G600021457
- UPC #
- -
- Country of Origin
- Sweden
- Projection
- 90mm
- Angle
- -12°
- Application
- Walter Capto TM
- Series
- Walter Turn
- Orthogonal rake angle
- -6°
Dimensions
- Insert Size
- 12
- Minimum diameter
- 32mm
- Functional width
- 17mm
- Functional length
- 68mm
- Connection diameter
- C4
- Body diameter
- 25mm
Description
Metric Indexable Boring Bars, Boring bar – Rigid clamping, C4-DCLNL-17090-12, cutting direction - Left coolant style - axial inclined exit with nozzle, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.