Capto - Boring bar - negative - clamp / wedge C5-DCLNR-17090-12
- Mfr # C5-DCLNR-17090-12
- Zoro # G400020582
product price:
$
632.99
/ea
Free Shipping & Returns
Key Features
Included Angle (Deg.)
-12°
Angle
-6°
Body diameter
25mm
Minimum diameter
32mm
Connection diameter
C5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5-DCLNR-17090-12
- Zoro #
- G400020582
- UPC #
- -
- Country of Origin
- Sweden
- Included Angle (Deg.)
- -12°
- Angle
- -6°
- Series
- Walter Turn
- Application
- Walter Capto TM
- Projection
- 90mm
- Inclination angle
- -12°
- Lead angle
- 95°
- Left/Right Hand
- Right
- Rake Angle (Deg.)
- -6°
- Coolant pressure
- 80bar
Dimensions
- Body diameter
- 25mm
- Minimum diameter
- 32mm
- Connection diameter
- C5
- Functional width
- 17mm
- Functional length
- 66mm
- Insert seat size
- 12
- Insert Size
- 12
Description
Metric Indexable Boring Bars, Boring bar – Rigid clamping, C5-DCLNR-17090-12, cutting direction - Right coolant style - axial inclined exit with nozzle, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.