Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - lever C5-PWLNR-17090-08
- Mfr # C5-PWLNR-17090-08
- Zoro # G300020590
product price:
$
636.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right
Insert Size
8
Inclination angle
-10°
Projection
90mm
Functional length
67mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5-PWLNR-17090-08
- Zoro #
- G300020590
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 8
- Functional length
- 67mm
- Connection diameter
- C5
- Body diameter
- 25mm
- Minimum diameter
- 32mm
- Functional width
- 17mm
Details
- Left/Right Hand
- Right
- Inclination angle
- -10°
- Projection
- 90mm
- Lead angle
- 95°
- Coolant pressure
- 80bar
- Rake Angle (Deg.)
- -6°
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C5-PWLNR-17090-08, cutting direction - Right coolant style - decentral exit with nozzles, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.