Capto - Boring bar - negative - lever C6-PWLNR-27140-08
- Mfr # C6-PWLNR-27140-08
- Zoro # G800021004
product price:
$
730.99
/ea
Free Shipping & Returns
Key Features
Application
Walter Capto TM
Angle
-6°
Minimum diameter
50mm
Connection diameter
C6
Insert seat size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-PWLNR-27140-08
- Zoro #
- G800021004
- UPC #
- -
- Country of Origin
- Germany
- Application
- Walter Capto TM
- Angle
- -6°
- Projection
- 140mm
- Series
- Walter Turn
- Included Angle (Deg.)
- -10°
- Left/Right Hand
- Right
- Coolant pressure
- 80bar
- Rake Angle (Deg.)
- -6°
- Inclination angle
- -10°
- Lead angle
- 95°
Dimensions
- Minimum diameter
- 50mm
- Connection diameter
- C6
- Insert seat size
- 8
- Body diameter
- 40mm
- Functional length
- 115mm
- Functional width
- 27mm
- Insert Size
- 8
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C6-PWLNR-27140-08, cutting direction - Right coolant style - decentral exit with nozzles, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.