Capto - Boring bar - positive - screw C4-SCLCR-13080-09
- Mfr # C4-SCLCR-13080-09
- Zoro # G300020583
product price:
$
605.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
0°
Body diameter
20mm
Projection
80mm
Inclination angle
-5.8°
Insert Size
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4-SCLCR-13080-09
- Zoro #
- G300020583
- UPC #
- -
- Country of Origin
- Sweden
- Rake Angle (Deg.)
- 0°
- Projection
- 80mm
- Inclination angle
- -5.8°
- Lead angle
- 95°
- Left/Right Hand
- Right
- Coolant pressure
- 80bar
Dimensions
- Body diameter
- 20mm
- Insert Size
- 9
- Connection diameter
- C4
- Functional width
- 13mm
- Functional length
- 57mm
- Minimum diameter
- 25mm
Description
Metric Indexable Boring Bars, Boring bar – Screw clamping, C4-SCLCR-13080-09, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.