Shop WALTER
See all product information
Create Account
Carbide Core Cut Weldon Shank 1-3/8" Kit
- Mfr # 05D991
- Zoro # G9899672
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in; 11/16 in; 13/16 in; 15/16 in; 1 in; 1-1/16 in
Core Bit Cutter Material
Carbide
Measurement System
Fractional
Depth of Cut
1-1/2 in
No. of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05D991
- Zoro #
- G9899672
- UPC #
- 662980148136
- Country of Origin
- China
- Item
- Carbide
- Core Bit Cutter Material
- Carbide
- Measurement System
- Fractional
- No. of Pieces
- 7
- Number of Pieces
- 7
- Shank Type - Machining
- Weldon Shank
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
Dimensions
- Drill Bit Size
- 9/16 in; 11/16 in; 13/16 in; 15/16 in; 1 in; 1-1/16 in
- Depth of Cut
- 1-1/2 in
Description
Carbide Core Cut Weldon Shank 1-3/8" Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.