This item is Discontinued.

Walter Carbide End Mill, Ball Nose, 10mm Mill Dia H8095918-10-75

Carbide End Mill, Ball Nose, 10mm Mill Dia (Discontinued)

  • Mfr # H8095918-10-75
  • Zoro # G8807364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8095918-10-75
Zoro #
G8807364
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10.00mm
Overall Length
150.00mm
Length of Cut
10.00mm
Neck Length
150.00mm
Milling Dia.
10.00mm
Corner Radius
5.00mm
Shank Dia.
10.00mm
Dimension Type
Metric
Neck Dia.
10.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Ball End Mill

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.