Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4046928-2-10
Zoro #
G8804372
UPC #
-
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
2.00mm
Shank Dia.
3.00mm
Milling Dia.
2.00mm
Neck Length
60.00mm
Neck Dia.
2.00mm
Corner Radius
5.00mm
Overall Length
60.00mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
TAX
Shank Type
Straight
End Mill Style
Ball Nose
End Mill Application
Finishing
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.