Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8006418-8
Zoro #
G8805693
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
8.00mm
Overall Length
100.00mm
Length of Cut
9.00mm
Dimension Type
Metric
Corner Radius
2.50mm
Neck Dia.
6.50mm
Neck Length
100.00mm
Shank Dia.
8.00mm
Milling Dia.
8.00mm
Details
Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
End Mill Material
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30 Degrees
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.