Carbide End Mill, Metric, 0.6mm Mill Dia (Discontinued)
- Mfr # H4044919-0.6-4.5
- Zoro # G8802604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4044919-0.6-4.5
Zoro #
G8802604
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
0.60mm
Overall Length
38.00mm
Length of Cut
0.60mm
Milling Dia.
0.60mm
Neck Length
38.00mm
Shank Dia.
3.00mm
Corner Radius
0.20mm
Neck Dia.
0.60mm
Dimension Type
Metric
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Finishing
Grade
High Performance
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
Diamond
Description
Corner Radius End Mill, 0.60mm Milling Dia., Carbide, Diamond, Metric, 0.20mm, 0.60mm, 38.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.