This item is Discontinued.

Walter Carbide End Mill, Metric, 0.6mm Mill Dia H404691-0.4-4

Carbide End Mill, Metric, 0.6mm Mill Dia (Discontinued)

  • Mfr # H404691-0.4-4
  • Zoro # G8803164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H404691-0.4-4
Zoro #
G8803164
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.60mm
Overall Length
38.00mm
Length of Cut
0.60mm
Shank Dia.
3.00mm
Neck Length
38.00mm
Milling Dia.
0.60mm
Corner Radius
1.25mm
Neck Dia.
0.60mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Application
Finishing
Single End/Double End
Single End
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
High Performance

Description

Square End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.