This item is Discontinued.

Walter Carbide End Mill, Metric, 2.5mm Mill Dia H4044919-2.5-25

Carbide End Mill, Metric, 2.5mm Mill Dia (Discontinued)

  • Mfr # H4044919-2.5-25
  • Zoro # G8802771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4044919-2.5-25
Zoro #
G8802771
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2.50mm
Overall Length
60.00mm
Length of Cut
2.50mm
Dimension Type
Metric
Neck Length
60.00mm
Corner Radius
0.50mm
Neck Dia.
2.50mm
Shank Dia.
3.00mm
Milling Dia.
2.50mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
High Performance
Single End/Double End
Single End
End Mill Application
Finishing
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
Diamond

Description

Corner Radius End Mill, 2.50mm Milling Dia., Carbide, Diamond, Metric, 0.50mm, 2.50mm, 60.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.