This item is Discontinued.

Walter Carbide End Mill, Sq, 6Flute, 16mm Mill Dia H3021138-16

Carbide End Mill, Sq, 6Flute, 16mm Mill Dia (Discontinued)

  • Mfr # H3021138-16
  • Zoro # G8800881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3021138-16
Zoro #
G8800881
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16.00mm
Overall Length
92.00 mm
Length of Cut
32.00 mm
Corner Radius
0.50mm
Dimension Type
Metric
Neck Length
92.00mm
Neck Dia.
16.00mm
Milling Dia.
16.00 mm
Shank Dia.
16.00 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner Radius
Finish
TAX
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Corner Radius End Mill
Grade
High Performance
End Mill Material
Carbide
Helix Angle
50 Degrees
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 16.00 mm Milling Dia., Metric, 0.50mm, 32.00 mm, 92.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.