This item is Discontinued.

Walter Triangle Turning Insert, Triangle, 3/8", TCGT, 0.80mm, Carbide TCGT3(2.5)2-MP4

Triangle Turning Insert, Triangle, 3/8", TCGT, 0.80mm, Carbide (Discontinued)

  • Mfr # TCGT3(2.5)2-MP4
  • Zoro # G9378713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCGT3(2.5)2-MP4
Zoro #
G9378713
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.80mm
Insert Thickness
0.156
Nose Radius
0.031
Cutting Edge Length
16.50mm
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Insert Application
Medium
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
ANSI Number
TCGT3(2.5)2-MP4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ISO Number
TCGT16T308-MP4 WPP10S
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
ISO Turning Holders
No. of Edges
3
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
Material - Machining
Carbide
Number of Cutting Edges
3
Secondary Material Application ISO Code
K
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
ANSI Code
TCGT3(2.5)2-MP4 WPP10S
Primary Material Application
Steel
Manufacturer Grade
WPP10S
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Code
MP4
Material
Carbide
Style
TCGT

Description

Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code TCGT3(2.5)2-MP4 WPP10S, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.