Shop WALTER
See all product information
Create Account
Carbride Burr, Ball Sd, 1/4"x3/8"x5/16"
- Mfr # 01V010
- Zoro # G4379407
product price:Â
$
37.39
/ea
Key Features
Application
Deburring of Ferrous Materials
Shank Dia.
1/4"
Finish
Deburring of Ferrous Materials
Length
1.96 in
Primary Material Application
Aluminum; Mild Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01V010
- Zoro #
- G4379407
- UPC #
- 662980111178
- Country of Origin
- China
- Item
- Carbride Burr,Ball Sd,1/4"x3/8"x5/16"
- Application
- Deburring of Ferrous Materials
- Finish
- Deburring of Ferrous Materials
- Primary Material Application
- Aluminum; Mild Steel; Stainless Steel
Dimensions
- Shank Dia.
- 1/4"
- Length
- 1.96 in
Description
Carbride Burr,Ball Sd,1/4 In.x3/8 In.x5/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.