Zoro Homepage

Clamping or Assembly Parts General C330.10.010

  • Mfr # C330.10.010

  • Zoro # G400031533


product price: $68.19
/ea

Key Features

Collet Series
ER16
Max. connection diameter
1mm
Description
Value
Min. Connection diameter
0.5mm
Overall length
27.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C330.10.010
Zoro #
G400031533
UPC #
-
Country of Origin
India

Dimensions

Max. connection diameter
1mm
Min. Connection diameter
0.5mm
Overall length
27.5mm

Details

Collet Series
ER16
Description
Value

Description

Clamping or Assembly Parts General, ER Collets, type: ER16, clamping range mm: 1.0 - 0.5, C330.10.010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.