Shop WALTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cleaner and Degreaser, 264 gal Drum, Citrus Based Solvent, SC 400, A8, Citrus
- Mfr # 53G759
- Zoro # G322818564
product price:Â
$
11,184.99
/ea
Key Features
Container Size
264 gal
Series
SC 400
Base Formula
Citrus Based Solvent
NSF Rating
A8
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G759
- Zoro #
- G322818564
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cleaner and Degreaser
- Container Type
- Drum
- Series
- SC 400
- Base Formula
- Citrus Based Solvent
- NSF Rating
- A8
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- VOC Content
- 0 g/L
- Recommended Dilution
- 1:200
- Primary Chemical
- D-Limonene
- Fragrance
- Citrus
- For Use on
- Aluminum
- Color
- Transparent
- Application
- Cleaning Applications, Maintenance and Repair
- Features
- Contains Corrosion Inhibitors to Prevent Flash Rusting, Low Energy Surfactant Technology Cleans at Lower Temperatures
- Biodegradable
- Yes
- Type
- Heavy-Duty
- Nonflammable
- No
Dimensions
- Container Size
- 264 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.