Shop WALTER
See all product information
Create Account
Cleaner and Degreaser, 500 mL Can, Chemical Based Solvent, SLAP SHOTA, K1, Unscented
- Mfr # 53C502
- Zoro # G016380506
product price:Â
$
18.55
/ea
Sold in multiples of 12 for
$222.60
Key Features
Container Type
Aerosol Spray Can
Container Size
500 mL
Series
SLAP SHOT
Base Formula
Chemical Based Solvent
NSF Rating
K1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53C502
- Zoro #
- G016380506
- UPC #
- 662980263570
- Country of Origin
- Germany
- Item
- Cleaner and Degreaser
- Container Type
- Aerosol Spray Can
- Series
- SLAP SHOT
- Base Formula
- Chemical Based Solvent
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 688 g/L
- Flash Point
- -60 Degrees C
- For Use On
- Aluminum, Ferrous/Non-Ferrous Metals, Galvanized Surfaces, Iron, Stainless Steel, Steel
- Recommended Dilution
- Ready to Use
- Color
- Clear
- Primary Chemical
- Naphtha Acetone, Hydrotreated Light, N-Hexane, Petroleum
- Contains
- Naphtha (Petroleum), Hydrotreated Light, Acetone, N-Hexane
- Fragrance
- Unscented
- Removes
- Grease, Oil and Grime
- Specific Gravity
- 0.724 g/mL
- Standards
- CFIA Approved, NIOSH/MSHA Approved, NSF Category K1, OSHA 29 CFR 1910.1200
- Type
- Degreaser
- Application
- Industrial Parts Multi-Purpose
- Features
- Contains Corrosion Inhibitors to Prevent Flash Rusting, Low Energy Surfactant Technology Cleans at Lower Temperatures
- Biodegradable
- Yes
- Nonflammable
- No
Dimensions
- Container Size
- 500 mL
Description
Walter Cleaner/Degreaser fast evaporating industrial parts Multi-Purpose, series: slap Shot, 500 mL, aerosol can, liquid, clear, characteristic, 688 G/L VOC, 0.724 G/Ml specific gravity, composition: naphtha petroleum, hydrotreated light, acetone, n-HexaneSlap Shot is a highly effective, Residue-Free, fast evaporating Cleaner/Degreaser that dissolves and removes grease, oil and grime on contact.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.