Cleaner/Degreaser, 52.8 gal. Drum, Liquid

  • Mfr # 53C508
  • Zoro # G7612485
product price: 
$
1,969.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Container Size
53 gal
Series
Slap Shot
Base Formula
Chemical Based Solvent
Fragrance
Surfactant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53C508
Zoro #
G7612485
UPC #
662980105948
Country of Origin
Canada

Dimensions

Container Size
53 gal
Fits Chest Size
Multi-Purpose

Details

Item
Cleaner and Degreaser
Container Type
Drum
Series
Slap Shot
Base Formula
Chemical Based Solvent
Fragrance
Surfactant
NSF Rating
K1
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Flash Point
-76 Degrees F
Recommended Dilution
Ready To Use
Features
Multi-Purpose
Primary Chemical
None
Nonflammable
No
Application
Equipment/Machinery, Facility Maintenance
Cleaner Chemical Product Grouping
Degreasers
Standards
NSF Rated
VOC Content
78%
Properties
Butyl Free
Chlorinated/Non Chlorinated
Non-Chlorinated
Plastic Safe
No
Butyl Free
Yes
Product Type
Cleaner/Degreaser
Dielectric Strength
Undetermined
For Use on
Grease, Grime on Contact, Oil
Type
Heavy-Duty
Color
Clear
Biodegradable
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 53 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 78 Percent, Nonflammable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1, Product Series Slap Shot(TM)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews