Shop WALTER
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
208 L / 55 Gal Drum, Liquid, Brown
- Mfr # 53G538
- Zoro # G109985953
product price:Â
$
3,157.99
/ea
Key Features
Container Type
Drum
Container Size
55 gal
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G538
- Zoro #
- G109985953
- UPC #
- 662980530832
- Country of Origin
- Canada
Dimensions
- Container Size
- 55 gal
Details
- Item
- Degreaser
- Container Type
- Drum
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Color
- Brown
- Fragrance
- Citrus
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Primary Chemical
- D-Limonene
- Application
- Great For Paving and Mining Equipment
- Type
- Heavy-Duty
- For Use on
- Concrete Bunkers, Floors, Hydrocarbons, Piping Soil, Tar, Etc.
- Features
- Contains Corrosion Inhibitors to Prevent Flash Rusting, Low Energy Surfactant Technology Cleans at Lower Temperatures
- Biodegradable
- Yes
Description
New normal, tough new formula. The Heavy Duty Citrus Degreaser cleans and emulsifies to breakdown difficult contaminants such as asphalt, bunker, carbon, grease, oil and tar residue that are bound on all surfaces. It's 100% natural base made with D-Limonene is the perfect alternative to petroleum based products.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.