Shop WALTER
See all product information
Create Account
Cleaner/Lubricant/Protector Liquid, 1Gal
- Mfr # 53X005
- Zoro # G7868198
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
1 gal
NSF Rating
A8
Flash Point
266 Degrees F
Application
General Purpose
Series
OMNI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53X005
- Zoro #
- G7868198
- UPC #
- 662980229064
- Country of Origin
- Canada
Details
- Item
- Lubricant
- Container Capacity
- 1 gal
- NSF Rating
- A8
- Flash Point
- 266 Degrees F
- Application
- General Purpose
- Series
- OMNI
Description
CLEANER LUBRICANT PROTECTOR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.