E-WELD 4 /500ML
- Mfr # 53F403
- Zoro # G116525593
product price:Â
$
21.79
/ea
Sold in multiples of 12 for
$261.48
Key Features
Features
Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
Container Type
Spray Bottle
Container Capacity
16.9 oz
Agent Color
White
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F403
- Zoro #
- G116525593
- UPC #
- 662980443064
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
- Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
Details
- Item
- Anti-Spatter Fluid
- Features
- Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
- Container Type
- Spray Bottle
- Container Capacity
- 16.9 oz
- Agent Color
- White
- Standards
- OSHA
- Compatible Material Type
- Aluminum, Ferrous Alloy, Stainless Steel, Steel
- Maximum Temperature
- 122 Degrees F
- Form
- Liquid
- pH (Maximum)
- 9 pH
- Process
- Arc Welding, MIG
- Series
- E-WELD 4
- VOC Content
- 0 %
- Density
- 0.99 g/mL
- Chemical Base
- POLYETHYLENE GYLCOL
Description
Anti-Spatter Fluid, Container Capacity 16.9 oz, Container Type Spray Bottle, Chemical Base POLYETHYLENE GYLCOL, Series E-WELD 4, Agent Color White, Compatible Material Type Aluminum, Ferrous Alloy, Stainless Steel, Steel, Density 0.99 g/mL, Features Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry, Form Liquid, pH (Maximum) 9 pH, Process Arc Welding, MIG, Standards OSHA, Maximum Temperature 122 Degrees F, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.