Shop WALTER
See all product information
Create Account
Concrete Grit inding Wheel 7 x 1/8 in. x 7/8 in. C-24
- Mfr # 08D702
- Zoro # G409985769
product price:Â
$
8.19
/ea
Sold in multiples of 25 for
$204.75
Key Features
Overall Thickness
1/8 in
Connector Size
7/8 in
Primary Material Application
concrete, masonry, stone, cast iron
Abrasive Wheel Type
27
Max. RPM
12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08D702
- Zoro #
- G409985769
- UPC #
- 662980191200
- Country of Origin
- Italy
Dimensions
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
- Arbor Hole Size
- 7/8"
- Abrasive Wheel Diameter
- 7"
- Thickness
- 1/8"
Details
- Primary Material Application
- concrete, masonry, stone, cast iron
- Abrasive Wheel Type
- 27
- Max. RPM
- 12200
- Grade
- C-24
Description
These wheels have multiple high strength reinforcement and a matched super tough bond for extra safety in tough grinding and cutting applications. They are made for fast material removal and smooth grinding and cutting of concrete, masonry, stone, cast iron and similar building materials.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.