This item is Discontinued.

Walter Coolant Fed Drill, 10.3mm, 140, Carbide, A3382XPL-10.3 A3382XPL-10.3

Coolant Fed Drill, 10.3mm, 140, Carbide, A3382XPL-10.3 (Discontinued)

  • Mfr # A3382XPL-10.3
  • Zoro # G7901031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3382XPL-10.3
Zoro #
G7901031
UPC #
-
Country of Origin
Germany

Dimensions

Flute Length
71.00 mm
Drill Bit Dimension Type
Metric
Overall Length
118.00 mm
Shank Dia.
12.00 mm
Drill Bit Size
10.30 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
45.00 mm
Drilling Depth
56.00mm
Maximum Drilling Depth
71.00 mm

Details

Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Item
Jobber Drill Bit
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Grade
K30F
List Number
A3382XPL
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Coolant Through
Yes
Drill Bit Finish
AlCrN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4055
Measurement System
Metric
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4055, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.