Coolant Fed Drill, 10.6mm, 140, Carbide, A3293TTP-10.6 (Discontinued)
- Mfr # A3293TTP-10.6
- Zoro # G8172385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-10.6
Zoro #
G8172385
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
10.60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6.00 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Shank Length
45.00 mm
Drilling Depth
40.00mm
Maximum Drilling Depth
55.00 mm
Description
Jobber Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4173, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.