Coolant Fed Drill, 11.1mm, 140, Carbide, A3289DPL-11.1 (Discontinued)
- Mfr # A3289DPL-11.1
- Zoro # G7939136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3289DPL-11.1
Zoro #
G7939136
UPC #
04031132277707
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Flute Length
55 mm
Overall Length
102 mm
Drill Bit Size
11.1 mm
Shank Dia.
12 mm
Shank Length
45 mm
Maximum Drilling Depth
55.00 mm
Details
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Number of Pieces
1
Coolant Through
Yes
Item
Jobber Drill Bit
Drill Bit Material
Solid Carbide
Grade
K30F
List Number
A3289DPL
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4370
Finish
TiAlN
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 11.1 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4370, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.