Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Coolant Fed Drill, 11.1mm, 140, Carbide, A3389DPL-11.1 A3389DPL-11.1

Coolant Fed Drill, 11.1mm, 140, Carbide, A3389DPL-11.1 (Discontinued)

  • Mfr # A3389DPL-11.1
  • Zoro # G8438586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-11.1
Zoro #
G8438586
UPC #
-
Country of Origin
Germany

Dimensions

Flute Length
71.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
11.10 mm
Overall Length
118.00 mm
Shank Dia.
12.00 mm
Shank Length
45 mm
Maximum Drilling Depth
71.00 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
Yes
Item
Jobber Drill Bit
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Grade
K30F
Drill Bit Material
Solid Carbide
List Number
A3389DPL
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4370
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Finish
TiAlN
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 11.10 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4370, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.